Viking HV2924 Gear Pump

Viking HV2924 Gear Pump

Viking Internal Gear Pump. Model: HV2924. Serial No: 10512369.
Product Details
  • Stock No: BRPF02C
  • Manufacturer: Viking
  • Model: HV2924
  • Serial Number: 10512369
Pump Details
  • Pump Type: Positive Displacement
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet Flange Size (inches) 1: 6
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet Type 2: NPT
  • Inlet/Outlet Flange Size (inches) 2: 6
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 24
  • Height (Inches): 18
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Frick Screw Compressor Package
  • Known Issues or Problems: Missing motor plate.
Viking HV2924 Gear Pump

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed