Viking HV2953 Gear Pump (3 HP)

Viking HV2953 Gear Pump (3 HP)

Viking Internal Gear Pump. Model: HV2953. Serial No: 11801719. Inlet/Outlet: 1.5 in NPT. US Electrical Motor: Model: A954A, HP: 3, Volts: 208-230/460, RPM: 1750, Hz: 60, Amps: 9.3-9.0/4.5, Encl: TE.
Product Details
  • Stock No: SBOD27.30B
  • Manufacturer: Viking
  • Model: HV2953
  • Serial Number: 11801719
Pump Details
  • Pump Type: Positive Displacement
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,750
  • Motor Voltage: 208-230/460
  • Motor Amps: 9.3-9.0/4.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182TC
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 24
  • Height (Inches): 18
  • Weight (LBS): 450
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Previously Used With: Frick Screw Compressor Package.
Viking HV2953 Gear Pump (3 HP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed