Viking HV2982-M Gear Pump (5 HP)

Viking HV2982-M Gear Pump (5 HP)

Viking Gear Pump. Model: HV2982-M. Serial No:10511281.
Product Details
  • Stock No: BRPF07E
  • Manufacturer: Viking
  • Model: HV2982-M
  • Serial Number: 10511281
Pump Details
  • Pump Type: Positive Displacement
  • # Inlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical
  • Motor Horsepower(HP): 5
  • Motor Voltage: 230/460
  • Motor Amps: 9.3-9.0/4.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 183TC
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 24
  • Height (Inches): 24
  • Weight (LBS): 350
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
Viking HV2982-M Gear Pump (5 HP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed