Viking Internal Gear H432 Pump

Viking Internal Gear H432 Pump

Viking Internal Gear Pump. Model: H432. S/N: 10594874. Flow rate for new pump is 10 gpm with required horsepower and rpms. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum pump speed is 1200 rpm. Maximum pressure is 100 psi. Pump internals are cast iron with a mechanical seal. Allis-Chalmers Motor, 1 hp, 1750 rpm, 230/460 V, 3.82/1.91 amps, 60 Hz, 3 phase, 143T Frame. Motor pulley: 3 ½ in. Pump Pulley: 6 in. Current final rpms at pump is 1021. Inlet/Outlet: (2) 1 in. FNPT. Overall Dimensions: 2 ft. L x 1 ft. 3 in. W x 10 in. H.
Product Details
  • Stock No: NOIP1121
  • Manufacturer: Viking
  • Model: H432
  • Serial Number: 10594874
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking Internal Gear H432 Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed