Viking Jacketed Chocolate Pump 1-½ HP Model KK4225

Viking Jacketed Chocolate Pump 1-½ HP Model KK4225

Viking Jacketed Chocolate Pump. Model KK4225, S/N 10852133, 2 in. inlet, 2 in. outlet, Reliance Electric motor S/N P56X3908T, 1-1/2 hp, 1,725 rpm, 230/460 volt, 4.4/2.2, 60 hz. Overall dimensions 16 in. W, 36 in. L, 25 in. H.

Product Details
  • Stock No: HDPH435.3
  • Manufacturer: Viking
  • Model: KK4225
  • Serial Number: 10852133
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking Jacketed Chocolate Pump 1-½ HP Model KK4225
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed