Viking K124A Positive Displacement Pump (2 HP)

Viking K124A Positive Displacement Pump (2 HP)

Viking Pump, Inc. - IDEX Corp. Rotary gear pump. Model K124A. Serial 11445114. Part 3-551-005-627. Ports: 2 in. Motor: 2 HP. Lincoln motor: 2 HP, 230/460V, 3-phase, 60 Hz.

Product Details
  • Stock No: TASP184
  • Manufacturer: Viking
  • Model: K124A
  • Serial Number: 11445114
Pump Details
  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 2
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Viking K124A Positive Displacement Pump (2 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed