Viking K32 General Purpose Gear Pump

Viking K32 General Purpose Gear Pump

Viking K32 General Purpose Gear Pump. Model: K32. Serial No: 1985250. Well suited for light, medium, and intermittent service handling of liquids. Nominal pump rating: 35 GPM at 420 RPM. Motor size suggested: 1 to 5 HP depending on application. Maximum recommended discharge pressure: 100 PSI. Maximum recommended temperature for cataloged pump: 300F. Port Size: 1.5 inch. Shipping weight: 65 lbs.

Product Details
  • Stock No: DRLM04
  • Manufacturer: Viking
  • Model: K32
  • Serial Number: 1985250
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking K32 General Purpose Gear Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed