Viking KK4925 Pump - 1.5 HP

Viking KK4925 Pump - 1.5 HP

Viking pump. Model: KK4925. SN: 11985240. Marathon electric motor, 1.5 hp, 1735 rpm, 208-230/460 V, 60 Hz, 3 Phase. Previously used in an ammonia refrigerant oil recovery system.
Product Details
  • Stock No: MDFC049C
  • Manufacturer: Viking
  • Model: KK-4925
  • Serial Number: 11985240
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking KK4925 Pump - 1.5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed