Viking LV-1950D Positive Displacement Pump (300 GPM Max)

Viking LV-1950D Positive Displacement Pump (300 GPM Max)

Viking Stainless Steel Rotary Vane Pump. Model: LV-1950D. S/N: 0718761. Foot mounted, direct drive. Estimated flowrate: 300 GPM. Inlet/Outlet: (2) Flange with 11 in. outside diameter and 6 in. inner diameter. Overall dimensions: 2 ft. L x 1 ft. 4 in. W x 1 ft. 5 in. H.

Product Details
  • Stock No: NOIP1303
  • Manufacturer: Viking
  • Model: LV-1950D
  • Serial Number: 718761
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 300
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 11
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 6
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 11
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 6
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 16
  • Height (Inches): 17
Additional Product Details
Viking LV-1950D Positive Displacement Pump (300 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed