Viking M4125 Series Rotary Positive Displacement Pump

Viking M4125 Series Rotary Positive Displacement Pump

Viking M-Series Rotary Positive Displacement Pump. Model: M4125. S/N: 2538898. Nominal Capacity: 400 gpm @ 25 psi. Reliance Electric Motor, 20 hp, 1755 rpm, 230/460 V, 46/23 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. flanged suction port. Outlets: (1) 4 in. dia. flanged discharge port. Overall dimensions: 6 ft. 9 in. L x 2 ft. W x 2 ft. 1 in. H. (ACN83a)

Product Details
  • Stock No: ACEU2011.
  • Manufacturer: Viking
  • Model: M4125
  • Serial Number: 2538898
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking M4125 Series Rotary Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed