Viking Oil Pump

Viking Oil Pump

Viking Oil Pump. Model: C432. S/N: 11838406. Dayton motor- 1 Hp, 1725 rpm, 115-208/230 V, 14.4-7.0/7.2 amps, 60Hz, 1 phase. Includes switch box. The Series 432 pumps are designed for long trouble free life under a wide variety of application conditions with minimum maintenance. Inlet: 1 in. discharge. Outlets: 1 in. suction. Overall dimensions. 1 ft. 11 in. L x 1 ft. 3 in. W x 1 ft. 9 in. H.

Product Details
  • Stock No: KWBF181
  • Manufacturer: Viking
  • Model: C432
  • Serial Number: 11838406
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking Oil Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed