Viking Pump, Inc. HV2905 Rotary Gear Pump - 3 HP

Viking Pump, Inc. HV2905 Rotary Gear Pump - 3 HP

Viking Pump, Inc. (IDEX Corp.) Rotary Gear Pump. Model: HV2905. Serial: 10786071. Cedar Falls Iowa USA. Motor: 3 HP, 208-230/460V 8.5-8.2/4.1 Amps, 1725 RPM, 60 Hz, 3-phase.

Product Details
  • Stock No: RGMB019
  • Manufacturer: Viking
  • Model: HV2905
  • Serial Number: 10786071
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking Pump, Inc. HV2905 Rotary Gear Pump - 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed