Viking Pump with 5 HP Motor and Gear Reduction Drive

Viking Pump with 5 HP Motor and Gear Reduction Drive

Viking Pump with motor and gear reduction drive. Motor: Ajax Electric Motors. Type DFT100L4. 23/450 volt, 60 Hz, 13.6/6.8 amps, 5 hp, 3 phase. Pump runs 150 gpm @520 rpm. Works best pumping lubricating fluids, not water, as the rotary gears are cast iron. Cost new $ 2,100.

Product Details
  • Stock No: SPGP003.2
  • Manufacturer: Viking
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking Pump with 5 HP Motor and Gear Reduction Drive
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed