Viking Spray Chamber - 48 in. Wide

Viking Spray Chamber - 48 in. Wide

Viking Spray Chamber - 48 in. Wide. Inside dimensions: 15 ft. 10 in. L x 4 ft. W x 1 ft. 11 in. H. Inlets: (3) 1-1/2 in. dia. S-line fittings (sprayers), (2) 2 in. dia. S-line fittings (sprayers), (3) 2 in. dia. S-line fittings. Outlets: (1) 4 in. dia. S-line drain port, (1) 2 in. dia S-line overflow port. Overall dimensions: 17 ft. 2 in. L x 4 ft. 11 in. W x 6 ft. 4-1/2 in. H.

Product Details
  • Stock No: RLOL566.25
  • Manufacturer: Viking
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 206
  • Width (Inches): 59
  • Height (Inches): 76.5
Additional Product Details
Viking Spray Chamber - 48 in. Wide
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed