Viking Universal Seal Rotary Pump

Viking Universal Seal Rotary Pump

Viking Universal Seal Rotary Pump. Model: H124. S/N: 0814478. Nominal capacity: 15 gpm. General Electric Motor, 1/2 hp, 1725 rpm, 208/460 V, 2.3-2.2/1.1 amps, 60 Hz, 3 phase. The Viking's "gear-within-gear" pumping principle provides low-shear, nonpulsating, cushioned pumping for a wide range of applications without foaming or churning. The enlarged bearing housing at the rear of the pump provides easy drive-end access, and accepts various sealing options including: packing, component mechanical seals, cartridge single-mechanical seals, cartridge double-mechanical seals, and cartridge triple-lip seals. Pump inlet: 2 in. threaded (female). Outlet: 2 in. threaded (female). Overall dimensions: 20 in. L x 18 in. W x 13 in. H. (ACN12a).
Product Details
  • Stock No: SNSL264.1
  • Manufacturer: Viking
  • Model: H124
  • Serial Number: 814478
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking Universal Seal Rotary Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed