Vilter 12-Cylinder Reciprocating Compressor Package (Direct Drive Driven)

Vilter 12-Cylinder Reciprocating Compressor Package (Direct Drive Driven)

Vilter VMC 12-Cylinder Ammonia Reciprocating Compressor. Model: 4412. Maximum RPM: 1200. Displacement @ Maximum RPM (Cu.Ft./Min): 464. Tons Refrigeration(R-717): 144. Connections(Line Size): Suction(6inch), Discharge(2) 3 inch.
Product Details
  • Stock No: HCIF03
  • Manufacturer: Vilter
  • Model: 4412
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 12
  • Reciprocating Type: Direct Drive
  • # Compressors in Package: 1
  • Compressor Model: 4412
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 350
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
  • Length (Inches): 129
  • Width (Inches): 50
  • Height (Inches): 60
  • Weight (LBS): 5,300
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter 12-Cylinder Reciprocating Compressor Package (Direct Drive Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed