Vilter 14 083 Horizontal Oil Separator (10in X 27in. 10 Gallons)

Vilter 14 083 Horizontal Oil Separator (10in X 27in. 10 Gallons)

Vilter 14 083 Horizontal Oil Separator (10in x 27in. 10 Gallons) Serial Number: 208010 B. Tank National Board Number: 882. Tank Estimated Capacity (Gallons): 10. Tank MAWP (PSI @ Temp): 100 PSI @ 650 F. Tank MAWT (PSI @ Temp): -20 F at 400 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1995. Shipping Dimensions (Inches): 36 x 34 x 34. 208 LB
Product Details
  • Stock No: GENF23
  • Manufacturer: Vilter
  • Model: 14 083
  • Serial Number: 208010 B
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 10
  • Tank Length (Inches): 27
  • Tank Estimated Capacity (Gallons): 10
  • Tank National Board Number: 882
  • Tank MAWP (PSI at temp): 100 psi at 650 F
  • Tank MAWT (temp at PSI): -20 F at 400 psi
  • Tank Inlets & Outlets Description: Inlet & Outlet 3
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 34
  • Height (Inches): 34
  • Weight (LBS): 208
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1995
  • Spec Sheet Available: No
  • Previously Used With: Reciprocating Ammonia Compressor.
Vilter 14 083 Horizontal Oil Separator (10in X 27in. 10 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed