- Product Details
Vilter 1833G Element 12 Micron Methane Oil Filter
Vilter Oil Filter Element. Part No: 1833G. Unused Item. Includes Gasket. Fits Models: VSG/VSSG 301-701.
Product Details
- Stock No: GENF558
- Manufacturer: Vilter
- Model: 1833G
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 17
- Width (Inches): 17
- Height (Inches): 19
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












