Vilter 2028A Lock Palnut RF382 (3/8-24NF)

Vilter 2028A Lock Palnut RF382 (3/8-24NF)

Vilter Lock Palnut RF382. Size: 3/8-24NF. Part No: 2028A. Qty: 16.
Product Details
  • Stock No: HSFD52
  • Manufacturer: Vilter
  • Model: 2028A
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 1
  • Width (Inches): 1
  • Height (Inches): 1
  • Weight (LBS): 1
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Vilter 2028A Lock Palnut RF382 (3/8-24NF)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed