Vilter 3-Fan HP42 Evaporator Coil - 13.65 Ton

Vilter 3-Fan HP42 Evaporator Coil - 13.65 Ton

Vilter 3-Fan Evaporator Coil. Model: HP-42-64-1-XA-HGP. Defrost type: Hot Gas. Fins per inch: 4. Capacity (BTUH/Deg F TD): 16,830. Estimated tonnage with 10 degree F TD: 13.65 TR. Airflow: 27,900 CFM. Test Pressure: 300 PSIG. MAWP: 315 PSIG @ 40ºF. MDMT: -60ºF @ 315 PSIG / 330 PSIA. (3) Fan motors: 1 HP, 1150 RPM, 460V, 3-phase, 60Hz, 1.8A. Weight: 3,600 lbs. Overall Dimensions: 186 L x 40 W x 42 H (inches).
Product Details
  • Stock No: ASCA216.4
  • Manufacturer: Vilter
  • Model: HP-42-64-1-XA-HGC
  • Serial Number: C-1071
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 16,830.00
  • Est. Tons (TR) @10TD Frosted: 14.03
  • Air Flow (CFM): 27,900
  • Fins Per Inch: 4
  • # Fans: 3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 3-Fan HP42 Evaporator Coil - 13.65 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed