- Product Details
Vilter 33360A Unloader Lift Pins
Vilter PN 440 Lift CAP RED. Vilter Part No: 33360A.
Product Details
- Stock No: KSIC307
- Manufacturer: Vilter
- Model: 33350a
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 1
- Width (Inches): 1
- Height (Inches): 1
- Weight (LBS): 1
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











