Vilter 33531B Ammonia Safety Head

Vilter 33531B Ammonia Safety Head

(8) Used Vilter Ammonia Safety Head.
Product Details
  • Stock No: MGS80
  • Manufacturer: Vilter
  • Model: 33531B
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 10
  • # of Pieces for Shipping: 8
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Vilter 440 series reciprocating compressor.
  • Product Purchased From: Produce Industry
Vilter 33531B Ammonia Safety Head

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed