- Product Details
Vilter 35070A PIN 450 LIFT CAP RED.
Vilter Sleeve Unloader Pins. Vilter Part No: 35070A.
Product Details
- Stock No: KSIC308
- Manufacturer: Vilter
- Model: 35070A
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 1
- Width (Inches): 1
- Height (Inches): 1
- Weight (LBS): 1
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












