Vilter 35289A Bearings

Vilter 35289A Bearings

Vilter Upper & Lower Bearings. Part No: 35280A. Upper(qty): 8. Lower(qty): 8.
Product Details
  • Stock No: HSFD54
  • Manufacturer: Vilter
  • Model: 35289A
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 2
  • Width (Inches): 2
  • Height (Inches): 2
  • Weight (LBS): 3
  • # of Pieces for Shipping: 1
Additional Product Details
Vilter 35289A Bearings

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed