Vilter 436 6-Cylinder Reciprocating Compressor Package (75 HP 280/460 V, Belt Driven)

Vilter 436 6-Cylinder Reciprocating Compressor Package (75 HP 280/460 V, Belt Driven)

Vilter 436 6-Cylinder Reciprocating Compressor. Serial No: A 541ASRC, Order No: D 19450-3, Size: 436. High Side Design Press: 350, Low Side Design Press: 250, Voltage: 115. Number of Cylinders: 6. Compressor has been The Compressor has been freshly painted. Lincoln Electric Motor - Frame: 405-U, Serial No: 47278, HP: 75, PH: 3, Type: DG, Time Rating: Cont, Volts: 280/460, Hz: 60, RPM: 1755.
Product Details
  • Stock No: FLOR12
  • Manufacturer: Vilter
  • Model: 436
  • Serial Number: A-541-AS RC
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 436
  • Compressor SN: A-541-AS RC
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 350.250
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 75
  • Motor RPM: 1,755
  • Motor Voltage: 280/460
  • Motor Amps: 174/37
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405-U
Dimensions:
  • Length (Inches): 75
  • Width (Inches): 45
  • Height (Inches): 50
  • Weight (LBS): 3,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Vilter 436 6-Cylinder Reciprocating Compressor Package (75 HP 280/460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed