- Product Details
Vilter 438 8-Cylinder Reciprocating Compressor (Belt Driven)
Vilter 438 8-Cylinder V-Belt Reciprocating Compressor. Model: 438, Serial: 8232-A.RC. Compressor Cylinder Quantity: 8. Displacement at Max RPM (CFM): 209. Suction Connection(in): 4, Discharge Connection(in): 3. MFG Year: 2004. Phillips Oil Separator - INT.MAWP: 300 PSI @ 450 F , MDMT: -20F @ 300 PSI, Ext. MAWP: 15 PSI @ 450 F, Serial No: 023032, Year Built: 2002, National Brd: 9720.Certified by H.A. Phillips & Co.
Product Details
- Stock No: PROD14
- Manufacturer: Vilter
- Serial Number: 8232-A.RC
- Compressor Type: Reciprocating
- Package Included? Yes
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor SN: 8232-A.RC
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 209
- Compressor Year Manufactured: 2004
- Oil Separator Included? Yes
- Oil Separator National Board #: 9720
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 79
- Width (Inches): 55
- Height (Inches): 98
- Weight (LBS): 2,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2004
- Spec Sheet Available: No
- Known Issues or Problems: Missing Motor. Data Plate is not visable
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























