Vilter 438 8-Cylinder Reciprocating Compressor Package (100 HP 206/460 V, Belt Driven)

Vilter 438 8-Cylinder Reciprocating Compressor Package (100 HP 206/460 V, Belt Driven)

Vilter 438 8-Cylinder Reciprocating Compressor - Model: 438, Cylinders: 8. Displacement at Max RPM(CFM): 235. Mfg Year: 2004. Missing Data Plate. Data provided about the compressor was held from a Vilter Manual as well as from Prodalim Group where the unit was purchased. Baldor Induction Motor - Serial No: EM4409T, HP: 100TE, RPM: 1180, FR: 444T, Volts: 206/460, AMPS: 240/120, Ph:3, Hz: 60, Duty: Cont. Phillips Refrigeration Oil Separator - Phillips Oil Separator - Certified By H.A. Phillips & Co: INT. MAWP 300 PSI @ 450 F, MDMT: -20 F @ 300 PSI, EXT. MAWP: 15 PSI.
Product Details
  • Stock No: PROD25
  • Manufacturer: Vilter
  • Model: 438
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 438
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 235
  • Compressor Year Manufactured: 2004
  • Oil Separator Included? Yes
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,180
  • Motor Voltage: 206/460
  • Motor Amps: 240/120
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T
Dimensions:
  • Length (Inches): 76
  • Width (Inches): 56
  • Height (Inches): 40
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2004
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Reciprocating & Oil Separator Data Plate
Vilter 438 8-Cylinder Reciprocating Compressor Package (100 HP 206/460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed