Vilter 438 8-Cylinder Reciprocating Compressor Package (100 HP 230/46 V, Belt Driven)

Vilter 438 8-Cylinder Reciprocating Compressor Package (100 HP 230/46 V, Belt Driven)

Vilter 438 8-Cylinder Reciprocating Compressor - Model: 438, Cylinders: 8, Mfg Year: 2003. Missing Compressor Data Plate. Baldor Induction Motor - Frame: 444T, HP: 100, RPM: 1160, AMPS: 250/125, Volts: 230/46, Hz: 60. Serial No: 18A51-67, Model: M4409T. Phillips Refrigeration Oil Separator - Certified by H.A. Phillips & CO: National Board: 10533, INT MAWP: 300 PSI @ 450 F, MDMT: -20 F @ 300 PSI, EXT. MAWP: 15 PSI @450, Serial No: 0407570-01-1, Year Built: 2001.
Product Details
  • Stock No: PROD29
  • Manufacturer: Vilter
  • Model: 438
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 438
  • Compressor Max Speed (RPM): 1,200
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 10533
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,160
  • Motor Voltage: 230/46
  • Motor Amps: 250/125
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T
Dimensions:
  • Length (Inches): 79
  • Width (Inches): 50
  • Height (Inches): 94
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2003
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Data Plate
Vilter 438 8-Cylinder Reciprocating Compressor Package (100 HP 230/46 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed