Vilter 440 4-Cylinder Reciprocating Compressor Package - 50 HP

Vilter 440 4-Cylinder Reciprocating Compressor Package - 50 HP

Used Vilter 440 Series Reciprocating Compressor Package. Number of cylinders: 4. Model: 444. Serial: 33720. Order: H-83708. Size: AK444. Refrigerant: ammonia. Lincoln motor: 50 HP, 1770 RPM, 230/460V, 125/62.5 amps, 3-phase, 60 Hz, 326T Frame.
Product Details
  • Stock No: CPMT05
  • Manufacturer: Vilter
  • Model: 444
  • Serial Number: 33720
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 440 4-Cylinder Reciprocating Compressor Package - 50 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed