Vilter 440 8-Cylinder Reciprocating Compressor - 100 HP

Vilter 440 8-Cylinder Reciprocating Compressor - 100 HP

Used Vilter 440 Series 8-Cylinder Reciprocating Compressor. Model: 448. Serial: F30355. WEG electric motor: 100 HP, 208-230/460V, 1780 RPM, 60 Hz, 3-phase, 404T/5T Frame (also rated for 50 Hz). Overall dimensions: 6.5 ft. L x 4 ft. 2 in. W x 5 ft. H.
Product Details
  • Stock No: NMCC197
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: F30355
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 440 8-Cylinder Reciprocating Compressor - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed