Vilter 440 8-Cylinder Reciprocating Compressor - 125 HP

Vilter 440 8-Cylinder Reciprocating Compressor - 125 HP

Used Vilter 440 Series 8-Cylinder Reciprocating Compressor. Model: 448. Serial: 12078ARC. Electric motor: 125 HP. Overall dimensions: 6.5 ft. L x 4 ft. 2 in. W x 5 ft. H.

Product Details
  • Stock No: NMCC195
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 12078ARC
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 440 8-Cylinder Reciprocating Compressor - 125 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed