Vilter 440 8-Cylinder Reciprocating Compressor Package - 100 HP

Vilter 440 8-Cylinder Reciprocating Compressor Package - 100 HP

Used Vilter 440 Series Reciprocating Compressor Package. Model: 448. Serial: 12234R. Order: SO69607. Refrigerant: R717 (ammonia). Number of cylinders: 8. Size: A12K448B. TECO Westinghouse motor: 100/75 HP, 1775 RPM, 230/460V, 224/112 amps, 60 Hz, 3-phase, TEFC, 405T Frame (motor is also rated for 190/380V, 50 Hz). Includes Square D Company NEMA Size 4 motor starter and 480V disconnect.
Product Details
  • Stock No: CPMT03
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 12234R
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 440 8-Cylinder Reciprocating Compressor Package - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed