Vilter 440 Series 12-Cylinder Bare Reciprocating Compressor

Vilter 440 Series 12-Cylinder Bare Reciprocating Compressor

Used refurbished (by a third party) Vilter 440 Series 12-Cylinder Reciprocating Compressor. Model: 4412. Size: A12K4412-84. Serial: 23200. Order: H-84839. Compressor Frame hydrostatic test (PSIG): 375 High/low. Refrigerant: AMMO. Volt: 115. Nominal rating: 170.5 TR / 108.9 BHP at +20 F / +95 F. Rating at -25F / +95F: 38.7 TR / 72.3 BHP.
Product Details
  • Stock No: SLEI01
  • Manufacturer: Vilter
  • Model: 4412
  • Serial Number: 23200
  • Package Included? No
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 440 Series 12-Cylinder Bare Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed