Vilter 440 Series 6-Cylinder Reciprocating Compressor - 100 HP

Vilter 440 Series 6-Cylinder Reciprocating Compressor - 100 HP

Used Vilter 440 Series 6-Cylinder Reciprocating Compressor. Model: 446. Compressor nameplate missing. Removed from ammonia refrigeration service in running condition December 2018. Lincoln A/C Motor: 100 HP, 1770 RPM, 230/460V, 238/119 amps, 3-phase, 60 Hz, 404T Frame. Overall dimensions: 50 in. W x 76 in. L x 50 in H.
Product Details
  • Stock No: CPEM03
  • Manufacturer: Vilter
  • Model: 446
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 440 Series 6-Cylinder Reciprocating Compressor - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed