Vilter 440 Series 6-Cylinder Reciprocating Compressor - 75 HP

Vilter 440 Series 6-Cylinder Reciprocating Compressor - 75 HP

Used Vilter 440 Series 6-Cylinder Reciprocating Compressor. Model: 446. Size: A06K446B. S/N 20236A. Order: D-5876C-1. Refrigerant: AMMO. Marathon electric motor: 75 HP, 1780 RPM, 460V, 3-phase, 60 Hz, 365T Frame. Dimensions: 81 in. L x 48 in. W x 69 in. H. C-1.
Product Details
  • Stock No: DBPB201
  • Manufacturer: Vilter
  • Model: 446
  • Serial Number: 20236A
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 440 Series 6-Cylinder Reciprocating Compressor - 75 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed