Vilter 440 Series 8-Cylinder Bare Reciprocating Compressor

Vilter 440 Series 8-Cylinder Bare Reciprocating Compressor

Used Vilter 440 Series Reciprocating Compressor. Model: 448. Number of cylinders: 8. Serial: 30865. Order: E-22544. Size: MK448. Refrigerant: R-22. Displacement: 182 CFM. Nominal ratings: 94 TR at +20F / +95F (R-22 freon); 93 TR at +20F / +95F (R-717 ammonia). Previously used with propane refrigerant.

Product Details
  • Stock No: ECAC03
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 30865
  • Package Included? No
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 440 Series 8-Cylinder Bare Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed