- Product Details
Vilter 440 Series 8-Cylinder Reciprocating Compressor - 125 HP
Used Vilter 440 Series 8-Cylinder Reciprocating Compressor. Model: 448. Compressor nameplate is missing. Lincoln motor: 125 HP, 1770 RPM, 460V, 3-phase, 60Hz, 405T Frame. Dimensions: 97 in. L x 60 in. W x 70 in. H. C-7.
Product Details
- Stock No: DBPB206
- Manufacturer: Vilter
- Model: 448
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 448
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 125
- Motor RPM: 1770
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405T
Dimensions:
- Length (Inches): 97
- Width (Inches): 60
- Height (Inches): 70
Additional Product Details
- Known Issues or Problems: Compressor Nameplate Missing
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























