Vilter 440 Series 8-Cylinder Reciprocating Compressor - 125 HP

Vilter 440 Series 8-Cylinder Reciprocating Compressor - 125 HP

Used Vilter 440 Series 8-Cylinder Reciprocating Compressor. Model: 448. Compressor nameplate is illegible. Lincoln electric motor: 125 HP, 1770 RPM, 460V, 60 Hz, 3-phase, 405T Frame. Dimensions: 81 in. L x 48 in. W x 76 in. H. C-10
Product Details
  • Stock No: DBPB208
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 81029
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 448
  • Compressor SN: 81029
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 125
  • Motor RPM: 1770
  • Motor Voltage: 460
  • Motor Amps: 144
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T
Dimensions:
  • Length (Inches): 81
  • Width (Inches): 48
  • Height (Inches): 76
Additional Product Details
  • Known Issues or Problems: Compressor nameplate illegible
Vilter 440 Series 8-Cylinder Reciprocating Compressor - 125 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed