Vilter 440 Series 8-Cylinder Reciprocating Compressor - 125 HP

Vilter 440 Series 8-Cylinder Reciprocating Compressor - 125 HP

Used Vilter 440 Series Reciprocating Compressor. Model: 448. Serial 22048. Order: D-93478-2. Size: A12K448B. Number of cylinders: 8. Displacement: 182 CFM. Nominal ratings: 94 TR at +20F / +95F (R-22 freon); 93 TR at +20F / +95F (R-717 ammonia). Motor: 125 HP, 1780 RPM, 460V, 145 amps, 3-phase, 60 Hz, Frame 405T. Compressor weight: 3400 lbs. Ports (suction/discharge): 4 in. / 3 in. Previously used with ammonia refrigerant.
Product Details
  • Stock No: DBPC040
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 22048
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 440 Series 8-Cylinder Reciprocating Compressor - 125 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed