Vilter 440/450XL Series Reciprocating Compressor Structural Base with Belt Cover

Vilter 440/450XL Series Reciprocating Compressor Structural Base with Belt Cover

Vilter 440/450 Series Reciprocating Compressor Structural Base with Belt Cover.
Product Details
  • Stock No: TDA01C
  • Manufacturer: Vilter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 30
  • Height (Inches): 40
  • Weight (LBS): 400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2026
  • Spec Sheet Available: No
  • Previously Used With: Vilter 456XL Reciprocating Compressor
Vilter 440/450XL Series Reciprocating Compressor Structural Base with Belt Cover

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed