Vilter 4412 12-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)

Vilter 4412 12-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)

Vilter 4412 12-Cylinders Reciprocating Compressor - Model: 4412, Number of Cylinder: 12, Maximum RPM: 1200, Bore & Stroke: 114x89, Displacement (CFM): 464, Suction Connection(in):5, Discharge Connection(in): (2)3, Unit Weight less Motor: 5300 LBS, Oil Charge - Gallon (Liter): 14(53), Standard step of Unloading: 33/66, Maximum Discharge Temp: 300, Crankcase of Temp Range: 43-54. Missing Compressor Data Plate. Reliance Electric Motor - HP: 125, RPM: 1800, MFGR: Reliance, Volts: 460, AMPS: 156, Frame: 444T, Type: TEFC. (2) Phillips Oil Separators: National Board: 10538, INT.MAWP: 300 PSI @ 450 F, MDMT: -20 F @ 300 PSI, EXT. MAWP: 15 PSI @ 450 F, Serial No: 0407570-01-6, Year Built: 2004.
Product Details
  • Stock No: PROD33
  • Manufacturer: Vilter
  • Model: 4412
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 12
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 4412
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 464
  • Compressor Year Manufactured: 1959
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 10538
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 125
  • Motor RPM: 1,800
  • Motor Voltage: 460
  • Motor Amps: 156
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T
Dimensions:
  • Length (Inches): 80
  • Width (Inches): 77
  • Height (Inches): 99
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1959
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing Compressor Data Plate
Vilter 4412 12-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed