Vilter 4416 16-Cylinder Bare Reciprocating Compressor (200 HP 460 V, Belt Driven)

Vilter 4416 16-Cylinder Bare Reciprocating Compressor (200 HP 460 V, Belt Driven)

Vilter 4416 16-Cylinder Bare Reciprocating Compressor. Model: 4416, Maximum RPM: 1200. Number of Cylinders: 16. Displacement Maximum RPM (Cu.Ft/Min): 619, Tons Refrigeration - R-717: 144, R-22: 186, R-290: 98, Suction Connection(in): 6, Discharge Connection(2): 3 inch, Oil Charge (Gallons): 14, Crankcase of Temperature Range: 43-54, Maximum Discharge Temperature: 300(149). Missing Data Plate. Lincoln Industrial Electric Motor - HP: 200, RPM:1785, Volts: 460, AMPS: 229, Hz: 60, SF: 1.25, Frame: 445T, Code: G, Duty: CONT, Serial No: 01453610AC, Code: TV950S. Missing Belt Cover.
Product Details
  • Stock No: PROD15
  • Manufacturer: Vilter
  • Model: 4416
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 16
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 4416
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 619
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 200
  • Motor RPM: 1,785
  • Motor Voltage: 460
  • Motor Amps: 229
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445T
Dimensions:
  • Length (Inches): 80
  • Width (Inches): 81
  • Height (Inches): 98
  • Weight (LBS): 5,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter 4416 16-Cylinder Bare Reciprocating Compressor (200 HP 460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed