Vilter 4416 16-Cylinder Bare Reciprocating Compressor

Vilter 4416 16-Cylinder Bare Reciprocating Compressor

Used Vilter 4416 16-Cylinder Reciprocating Compressor. Model: 4416. Refrigerant: last used with R-717 (ammonia). Nominal capacity: 186 tons at 203.5 with a 96.2ºF condensing temperature and a 20ºF suction temperature. Displacement: 619 cfm. Max speed: 1,200 rpm. Liquid-cooled heads. Inlets: (1) 1 in. dia. pipe (liquid), (1) 6 in. dia. refrigerant suction port. Outlets: (1) 1 in. dia. pipe (liquid), (2) 3 in. dia. refrigerant discharge ports. Overall dimensions: 6 ft. 7 in. L x 3 ft. 6 in. W x 6 ft. 2 in. H. (ACN387a).

Product Details
  • Stock No: DTTC838.
  • Manufacturer: Vilter
  • Model: 4416
  • Serial Number: 2874A4416RD
  • Package Included? No
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 4416 16-Cylinder Bare Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed