Vilter 4416 16-Cylinder Bare Reciprocating Compressor

Vilter 4416 16-Cylinder Bare Reciprocating Compressor

Used Vilter 4416 16-Cylinder Reciprocating Compressor. Model: 4416. Refrigerant: Last used with R-717 (ammonia). Nominal capacity: 186 tons at 203.5 BHP with a 96.2˚F condensing temperature and a 20˚F suction temperature. Displacement: 619 cfm. Maximum speed: 1200 rpm. Liquid-cooled heads. Inlets: (1) 1-1/2 in. dia. liquid port, (1) 6 in. dia. refrigerant suction port. Outlets: (1) 1 in. dia. NPT (liquid port), (2) 3 in. dia. refrigerant discharge ports. Overall dimensions: 6 ft. 8 in. L x 3 ft. 3 in. W x 6 ft. 3 in. H.
Product Details
  • Stock No: DTTC841B.
  • Manufacturer: Vilter
  • Model: 4416
  • Package Included? No
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 4416 16-Cylinder Bare Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed