Vilter 4416 16-Cylinder Reciprocating Compressor Package (200 HP 460 V, Belt Driven)

Vilter 4416 16-Cylinder Reciprocating Compressor Package (200 HP 460 V, Belt Driven)

Vilter 4416 16-Cylinder Reciprocating Compressor. The compressor is missing the data plate. Number of Cylinders: 16, Maximum RPM: 1200, CFM @ Maximum RPM: 597(1014). Suction Connection: 5 inches. Discharge Connections: Two 3 Inches. Westinghouse AC Motor - HP: 200, RPM: 1780, Hz: 60, PH:3, Frame: 447T, Max AMS: 40c, Volts: 460, AMPS: 220.
Product Details
  • Stock No: FLOR10
  • Manufacturer: Vilter
  • Model: 4416
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 16
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 4416
  • Compressor Max Speed (RPM): 1,200
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 200
  • Motor RPM: 1,780
  • Motor Voltage: 460
  • Motor Amps: 220
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 447T
Dimensions:
  • Length (Inches): 83
  • Width (Inches): 80
  • Height (Inches): 57
  • Weight (LBS): 5,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter 4416 16-Cylinder Reciprocating Compressor Package (200 HP 460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed