- Product Details
Vilter 4416 16-Cylinder Reciprocating Compressor Package (200 HP 460 V, Belt Driven)
Vilter 4416 16-Cylinder Reciprocating Compressor. Model: 4416, Maximum RPM: 1200. Number of Cylinders: 16. Bore & Stroke: 114x89, Displacement(CFM): 619, Suction Connection - In(mm): 6(152), Discharge Connection - (in/mm)(2): 3, Unit Weight Less Motor(LBS): 5800(2630), Oil Charge - Gallon(Liter): 14(53), Maximum Discharge Temp C: 300(149), Crankcase of Temp Range C: 43-54. Missing Compressor Data Plate. Lincoln Industrial Electric Motor - HP: 200, RPM: 1785, Volts: 460, AMPS: 229, Hz: 60, SF: 60, SF AMPS: 286, NOM.Eff: 95.0/94.1, Encl: ODF, AMB: 40C, BRGS: 318/315, Model: SD4P200T, Duty: CONT, PH: 3.
Product Details
- Stock No: PROD17
- Manufacturer: Vilter
- Model: 4416
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 16
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 4416
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 619
- Oil Separator Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 200
- Motor RPM: 1,785
- Motor Voltage: 460
- Motor Amps: 229
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 80
- Width (Inches): 81
- Height (Inches): 98
- Weight (LBS): 5,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























