Vilter 4416 Bare 16-Cylinder Reciprocating Compressor

Vilter 4416 Bare 16-Cylinder Reciprocating Compressor

Vilter Belt Drive Reciprocating Compressor. Model: 4416. Serial No: 15558-R22B0. Order No: 096154-3. Refrigerant: R22. Maximum RPM: 1200. Displacement @ Maximum RPM: 619. Connections - Suction: 6 in. Discharge(2): 3 in. Oil Charge: 14 Gallons. Number of Cylinders: 16. Previous Refrigerant: R-22.
Product Details
  • Stock No: JVA05
  • Manufacturer: Vilter
  • Model: 4416
  • Serial Number: 15558-R22B-0
  • Compressor Type: Reciprocating
  • Package Included? No
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Compressors in Package: 1
  • Compressor Model: 4416
  • Compressor SN: 15558-R22B 0
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 619
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 76
  • Width (Inches): 44
  • Height (Inches): 35
  • Weight (LBS): 4,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing discharge and suction valves
Vilter 4416 Bare 16-Cylinder Reciprocating Compressor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed