- Product Details
Vilter 442 2-Cylinder Reciprocating Compressor Package (20 HP 230/460 V, Belt Driven)
Vilter 442 2-Cylinder Belt Drive Reciprocating Compressor. Serial No: 19123 AS, Order No: D38108-1, Size: 442. High Side Design Pressure(PSIG 320) Low Side Design (PSIG 162) Voltage: 115. Lincoln Motor: Frame: 256T, Rpm: 1750, Ph: 3, AMP: 50/25, HP: 20, Volts: 230/460, Hertz: 60, Tv: 2557, Service Factor: 1.15, Serial: 1335977, Max Rating: Cont. NEMA Code: G. Restored With New Paint
Product Details
- Stock No: FLOR13
- Manufacturer: Vilter
- Model: 442
- Serial Number: 19123 AS
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 2
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 442
- Compressor SN: 19123 AS
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 320,162
- Compressor Volume Ratio: 12:2
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 20
- Motor RPM: 1,750
- Motor Voltage: 230/460
- Motor Amps: 50/25
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 256T
Dimensions:
- Length (Inches): 70
- Width (Inches): 50
- Height (Inches): 40
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























