Vilter 444 Reciprocating Compressor Package (50 HP 240 V)

Vilter 444 Reciprocating Compressor Package (50 HP 240 V)

Vilter 4-Cylinder Belt Driven Reciprocating Compressor. Model: 444. Refrigerant: R-717. Displacement @ Max RPM (CFM): 155. Number of Cylinders: 4. Compressor Connections (Line Size-Inches): Suction: 3 1/2, Discharge: 2 1/2. Electric Motor: 50 HP, 240 Volts, 1775 RPM. E.L. Nickell Co. Oil Separator: National Board: 7950. Serial No: C-3491.Previously used at a Borden Dairy Refrigeration Facility.
Product Details
  • Stock No: HDCY05A
  • Manufacturer: Vilter
  • Model: 444
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • Reciprocating Type: Belt
  • Compressor Model: 444
  • Compressor Max Speed (RPM): 350
  • Compressor Design Pressure (PSIG): 500
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 7950
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Westinghouse
  • Motor Starter Type: Soft Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 50
  • Motor RPM: 1,775
  • Motor Voltage: 240
  • Motor Amps: 112
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365U
Dimensions:
  • Length (Inches): 80
  • Width (Inches): 48
  • Height (Inches): 64
  • Weight (LBS): 3,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Previously Used With: Borden Dairy Facility
  • Known Issues or Problems: Missing Compressor Data Plate
Vilter 444 Reciprocating Compressor Package (50 HP 240 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed