Vilter 446 6-Cylinder Reciprocating Compressor Package (60 HP 208-220/140 V, Belt Driven)

Vilter 446 6-Cylinder Reciprocating Compressor Package (60 HP 208-220/140 V, Belt Driven)

Vilter 446 6-Cylinder Reciprocating Compressor - Model 446, Serial: 3240A RC, Cylinders: 6.Displacement at Max RPM (CFM): 232, Maximum RPM: 1200. Oil Charge(Gallon/Liter): 7(27), Maximum Discharge Temp : 300(1490), Crankcase of Temp Range C: 43-54, Compressor Connections (Line Size-Inches) - Suction: 4 (101.6mm) Discharge: 3 (76.2 mm) Ideal Polyphase Induction Motor - Type: A, Serial No: 228603, Frame: 404-U, HP: 60, Volts: 208-220/140, PH: 3, RPM: 1755, AMP: 151-143/71.5. Phillips Refrigeration Oil Separator - Certified by H.A. Phillips & Co: National Board No: 10149, INT.MAWP: 300 PSI @ 450 F, MDMT: -20F @ 300 PSI, EXT MAWP: 15 PSI @ 450 F, Serial No: 032934, Year Built: 2003.
Product Details
  • Stock No: PROD32
  • Manufacturer: Vilter
  • Model: 446
  • Serial Number: 3240A RC
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 446
  • Compressor SN: 3240A RC
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 232
  • Compressor Year Manufactured: 1994
  • Compressor Volume Ratio: 12:1
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 10149
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Ideal
  • Motor Horsepower(HP): 60
  • Motor RPM: 1,755
  • Motor Voltage: 208-220/140
  • Motor Amps: 151-143/71.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404U
Dimensions:
  • Length (Inches): 76
  • Width (Inches): 56
  • Height (Inches): 40
  • Weight (LBS): 3,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1994
  • Spec Sheet Available: Yes
Vilter 446 6-Cylinder Reciprocating Compressor Package (60 HP 208-220/140 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed